X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E200016MG "La Flor" Multi Light Pendant

Item: E200016MG
Finish: Satin Nickel / Misty Lavender
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 33"
Length 17"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Brown
Shade Material Glass
Weight 15 lbs