X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E200013LMG "Galaxy" Multi Light Pendant

Item: E200013LMG
Finish: Satin Nickel / Misty Lavender
Online Availability: Available for immediate shipment
Select Finish:

List Price: $771.00

Price: $514.26 (Pricing is for Satin Nickel / Misty Lavender)



Details and Dimensions

Height 9"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Brown
Shade Material Glass
Weight 7 lbs