X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E181355 "Circeo" Entrance / Foyer Pendant

Item: E181355
Finish: Deep Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 24"
Overall Height 63"
Canopy Size 4-3/4 Diameter
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Deep Rust Leaves
Shade Material Metal
Weight 11 lbs