X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E181344 "Circeo" Entrance / Foyer Pendant

Item: E181344
Finish: Deep Rust
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $792.00

Price: $528.26



Details and Dimensions

Height 19"
Width 19"
Overall Height 57"
Canopy Size 4-3/4 Diameter
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Deep Rust Leaves
Shade Material Metal
Weight 7 lbs