X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E181331 "Circeo" Entrance / Foyer Pendant

Item: E181331
Finish: Deep Rust
Online Availability: Available for immediate shipment

List Price: $189.00

Price: $126.06



Details and Dimensions

Height 10"
Width 10"
Overall Height 48"
Canopy Size 4-3/4 Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Deep Rust Leaves
Shade Material Metal
Weight 3 lbs