X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E159861 "Elizabethan" Mini Pendant

Item: E159861
Finish: Dark Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $252.00

Price: $168.00




Details and Dimensions

Height 9"
Width 6"
Overall Height 83"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Lead Crystal
Shade Material Glass
Crystal Yes
Crystal Type 32 % Lead
Weight 12 lbs