Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E159761 "Elizabethan" Mini Pendant

Item: E159761
Finish: Dark Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 6"
Overall Height 83"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Lead Crystal
Shade Material Glass
Crystal Yes
Crystal Type 32 % Lead
Weight 2 lbs