X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E159745 "Elizabethan" Entrance / Foyer Pendant

Item: E159745
Finish: Dark Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,269.00

Price: $798.00



Details and Dimensions

Height 13"
Width 13"
Overall Height 56"
Canopy Size 5'' Diameter
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Lead Crystal
Shade Material Glass
Crystal Yes
Crystal Type 32 % Lead
Weight 11 lbs