X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101555PCWHT "Celina" Mid Sized Chandelier

Item: E101555PCWHT
Finish: Polished Chrome / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9"
Width 28"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W