X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101555PCSC "Celina" Mid Sized Chandelier

Item: E101555PCSC
Finish: Polished Chrome / Scarlet
Online Availability: Please call for availability.
Select Finish:

List Price: $747.00

Price: $528.26 (Pricing is for Polished Chrome / Scarlet)



Details and Dimensions

Height 8-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Material Glass
Downrod Length "1-6'', 2-12''"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V