X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101555PCMLT "Celina" Mid Sized Chandelier

Item: E101555PCMLT
Finish: Polished Chrome / Multi Fusion
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $747.00

Price: $498.25 (Pricing is for Polished Chrome / Multi Fusion)



Details and Dimensions

Height 8-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Autum
Shade Material Glass
Downrod Length "1-6'', 2-12''"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "