X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101555DRCPR "Celina" Mid Sized Chandelier

Item: E101555DRCPR
Finish: Dark Rust / Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 28"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Material Glass