Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101555DRCY "Celina" Mid Sized Chandelier

Item: E101555DRCY
Finish: Dark Rust / Candy
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 8-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Material Glass
Suitable Installation Dry
Weight 8 lbs
Voltage 120V