X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101543PCWHT "Celina" Mini Chandelier

Item: E101543PCWHT
Finish: Polished Chrome / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9"
Width 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass