X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101543PCBL "Celina" Mini Chandelier

Item: E101543PCBL
Finish: Polished Chrome / Starburst Blue
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Downrod Length "1-6'', 2-12''"
Suitable Installation Dry
Weight 5 lbs
Voltage 120V