Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E101543PCSW "Celina" Mini Chandelier

Item: E101543PCSW
Finish: Polished Chrome / Snow White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-1/2"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Downrod Length "1-6'', 2-12''"
Suitable Installation Dry
Weight 5 lbs
Voltage 120V