X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D101511DRWS "Celina" Swing Arm Lamp

Item: D101511DRWS
Finish: Dark Rust / White Swirl
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 22"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Features Arm Extension: 22''
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design