X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101501PCYW "Celina" 1 Bulb Wall Sconce

Item: E101501PCYW
Finish: Polished Chrome / Yellow
Online Availability: Available for immediate shipment
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Polished Chrome / Yellow)



Details and Dimensions

Height 9"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Weight 2 lbs