X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101501PCES "Celina" 1 Bulb Wall Sconce

Item: E101501PCES
Finish: Polished Chrome / Espresso
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Polished Chrome / Espresso)



Details and Dimensions

Height 9"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Weight 2 lbs