X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E101501PCC "Celina" 1 Bulb Wall Sconce

Item: E101501PCC
Finish: Polished Chrome / Cocoa
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Weight 2 lbs