ELK Lighting E40413 "Elise" Mini Chandelier
| Item: | E40413 |
| Finish: | Antique White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.00
Details and Dimensions
| Height | 15" |
| Width | 13" |
| Diameter | 13" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |


