ELK Lighting E120081 "Elise" Mini Pendant
| Item: | E120081 |
| Finish: | Antique White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.00
Details and Dimensions
| Height | 16" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |


