X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E91054 "Brillare" Flush Mount Ceiling Light

Item: E91054
Finish: Bronzed Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $825.00

Price: $550.00




Details and Dimensions

Height 10"
Width 35"
Diameter 35"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "