Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> ELK Lighting
>
E88942
ELK Lighting E88942 "Stonybrook" Multi Bulb Wall Sconce
| Item: | E88942 |
| Finish: | Stone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.00
Details and Dimensions
| Height | 6" |
| Width | 12" |
| Extension From Wall | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Stone |


