Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E88888LED "Stonybrook" Up Light Pendant

Item: E88888LED
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27"
Width 32"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 108 W
Shade Pearl Stone
Weight 34 lbs