Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> ELK Lighting
>
E88888
ELK Lighting E88888 "Stonybrook" Up Light Pendant
| Item: | E88888 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,078.00
Details and Dimensions
| Height | 27" |
| Width | 32" |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Stone |
| Weight | 34 lbs |


