X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E88876LED "Stonybrook" Up Light Pendant

Item: E88876LED
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $1,221.00

Price: $814.41



Details and Dimensions

Height 23"
Width 24"
Number of Bulbs 6
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 81 W
Shade Pearl Stone
Weight 20 lbs