X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E88842 "Stonybrook" Multi Bulb Wall Sconce

Item: E88842
Finish: Stone
Online Availability: Please call for availability.


Details and Dimensions

Height 6"
Width 12"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Stone