ELK Lighting E80592 "Circeo" Semi Flush Mount Ceiling Light
| Item: | E80592 |
| Finish: | Deep Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.00
Details and Dimensions
| Height | 12" |
| Width | 24" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Crystal |


