X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E80583LA "Circeo" Mini Chandelier

Item: E80583LA
Finish: Deep Rust
Online Availability: Please call for availability.


Details and Dimensions

Height 13"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Weight 5 lbs
Voltage 120V
Includes Recessed Lighting Conversion Kit