X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E8056105 "Circeo" Large Foyer Chandelier

Item: E8056105
Finish: Deep Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,547.00

Price: $1,698.85



Details and Dimensions

Height 38"
Width 54"
Diameter 54"
Number Of Tiers 2
Number of Bulbs 15
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Crystal
Chain Length 72"
Suitable Installation Dry
Weight 26 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "