X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E805584 "Circeo" Large Foyer Chandelier

Item: E805584
Finish: Deep Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 39"
Width 49"
Diameter 49"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 72"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V