Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E80545 "Circeo" Mid Sized Chandelier

Item: E80545
Finish: Deep Rust
Online Availability: Available for immediate shipment

List Price: $888.00

Price: $592.30

Details and Dimensions

Height 28"
Width 34"
Diameter 34"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V