X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E80503 "Circeo" Multi Bulb Wall Sconce

Item: E80503
Finish: Deep Rust
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $270.00

Price: $180.09



Details and Dimensions

Height 24"
Width 17"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal