ELK Lighting E764863 "Elysburg" Large Foyer Chandelier
| Item: | E764863 |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $478.00
Details and Dimensions
| Height | 27" |
| Width | 34" |
| Diameter | 34" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Tea Stained |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 17 lbs |
| Voltage | 120V |


