Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E76453 "Elysburg" Mini Chandelier

Item: E76453
Finish: Aged Bronze / Tea
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 18"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 6 lbs
Voltage 120V