X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E76441LA "Elysburg" Mini Pendant

Item: E76441LA
Finish: Aged Bronze / Tea
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Tea Swirl
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit