ELK Lighting E76441 "Elysburg" Mini Pendant

Item: E76441
Finish: Aged Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $78.00



Details and Dimensions

Height 15"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Tea Stained
Chain Length 72''