ELK Lighting E76432 "Elysburg" Semi Flush Mount Ceiling Light
| Item: | E76432 |
| Finish: | Aged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.00
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Tea Stained |


