ELK Lighting E76423 "Elysburg" 3 Bulb Bathroom Light
| Item: | E76423 |
| Finish: | Aged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $146.00
Details and Dimensions
| Height | 10" |
| Width | 25" |
| Extension From Wall | 9" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Tea Stained |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


