Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E763863 "Elysburg" Large Foyer Chandelier

Item: E763863
Finish: Satin Nickel / White Marble
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 27"
Width 34"
Diameter 34"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V