X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E76365 "Elysburg" Mid Sized Chandelier

Item: E76365
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $350.00




Details and Dimensions

Height 24"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Marbelized White
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 10 lbs
Voltage 120V