ELK Lighting E76353 "Elysburg" Mini Chandelier
| Item: | E76353 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.00
Details and Dimensions
| Height | 18" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Marbelized White |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |


