X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E76341LA "Elysburg" Mini Pendant

Item: E76341LA
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.00




Details and Dimensions

Height 15"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Marbleized White
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit