X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E76332 "Elysburg" Semi Flush Mount Ceiling Light

Item: E76332
Finish: Satin Nickel / White Marble
Online Availability: Available for immediate shipment
Select Finish:

List Price: $207.00

Price: $138.07 (Pricing is for Satin Nickel / White Marble)



Details and Dimensions

Height 15"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tea Stained
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "