X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E76312 "Elysburg" 2 Bulb Bathroom Light

Item: E76312
Finish: Satin Nickel / White Marble
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $162.00

Price: $108.05 (Pricing is for Satin Nickel / White Marble)



Details and Dimensions

Height 8"
Width 18"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs