ELK Lighting E76301 "Elysburg" 1 Bulb Wall Sconce
| Item: | E76301 |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.00
Details and Dimensions
| Height | 12" |
| Width | 7" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Marbelized White |
| Shade Material | Glass |


