X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E730073 "Winthrop" Mini Chandelier

Item: E730073
Finish: Brushed Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Opal Blown
Shade Material Glass
Weight 6 lbs
Voltage 120V