Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E730061 "Winthrop" Mini Pendant

Item: E730061
Finish: Brushed Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 13"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Opal Blown
Shade Material Glass
Weight 2 lbs