X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E730034 "Winthrop" 4 or more Bulb Bathroom Light

Item: E730034
Finish: Brushed Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 35"
Extension From Wall 5"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Opal Blown
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "